Overview
Mfr description
EXTREMEFLEX VERSIFLO 150 2X100'
Specifications
- Hose TypeWater
- Nominal Hose Inner Diameter
- Weight0.82 lb
- Cover ColorBlack
- Maximum Temperature200 °F
- Cover MaterialEPDM
- Minimum Temperature-25 °F
- Temperature Range-25°F to 200 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data