Motion
ULTRABRAID BULL HOSE 3x100

CONTINENTAL
ULTRABRAID BULL HOSE 3x100

ULTRABRAID BULL HOSE 3x100
Mi Item #14370034
MFR #ULTRABRAID BULL HOSE 3x100
Price$38.03/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
ULTRABRAID BULL HOSE 3x100

ULTRABRAID BULL HOSE 3x100
Mi Item #14370034
MFR #ULTRABRAID BULL HOSE 3x100

Mfr description
ULTRABRAID BULL HOSE 3X100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.03/ft

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    3.0000 in
  • Weight
    1 lb

Details

  • Cover Color
    Black
  • Cover Material
    Chlorinated Polyethylene (CPE)
  • Hose Type
    Air & Multipurpose
  • Maximum Temperature
    302 °F
  • Minimum Temperature
    -40 °F
  • Temperature Range
    -40°F to 302 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)