Specifications
Dimensions
- Nominal Hose Inner Diameter1-1/2 in
Details
- Cover ColorBlack
- Cover MaterialSynthetic Rubber
- Product TypeIndustrial Hose
- Reinforcement Type2 Layer, Braided, Steel Wire
- Tube MaterialSynthetic Rubber
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)