Motion
HR4-16 1X400

CONTINENTAL
HR4-16 1X400

Hydraulic Hose - 1 in ID, 300 psi Working Pressure
Mi Item #14370059
MFR #HR4-16 1X400
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
HR4-16 1X400

Hydraulic Hose - 1 in ID, 300 psi Working Pressure
Mi Item #14370059
MFR #HR4-16 1X400

Mfr description
HR4-16 1X400 SAE 100R4 HT MSHA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Dash Size
    16
  • Nominal Hose Inner Diameter  
    1 in

Details

  • Cover Color
    Black
  • Manufacturer Catalog Number
    20916803
  • Working Pressure
    300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)