Overview
Mfr description
INFINITY CHEM 150 4X100'
Specifications
- Hose TypeChemical
- Nominal Hose Inner Diameter
- Weight3.925 lb
- Cover ColorYellow
- Maximum Temperature160 °F
- Cover MaterialSynthetic Rubber
- Minimum Temperature-40 °F
- Temperature Range-40°F to 160 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data