Motion
VINTNER RESERVE EPDM 250 GRAY 2-1/2X100'

CONTINENTAL
VINTNER RESERVE EPDM 250 GRAY 2-1/2X100'

VINTNER RESERVE EPDM 250 GRAY 2-1/2X100'
Mi Item #14370227
MFR #VINTNER RESERVE EPDM 250 GRAY 2-1/2X100'
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
VINTNER RESERVE EPDM 250 GRAY 2-1/2X100'

VINTNER RESERVE EPDM 250 GRAY 2-1/2X100'
Mi Item #14370227
MFR #VINTNER RESERVE EPDM 250 GRAY 2-1/2X100'

Mfr description
VINTNER RESERVE EPDM 250 GRAY 2-1/2X100'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    2.5000 in
  • Weight
    1.618 lb

Details

  • Cover Color
    Gray
  • Cover Material
    EPDM
  • Hose Type
    Food & Beverage
  • Maximum Temperature
    220 °F
  • Minimum Temperature
    -30 °F
  • Temperature Range
    -30°F to 220 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)