Specifications
Dimensions
- Nominal Hose Inner Diameter1.0000 in
- Weight0.612 lb
Details
- Cover ColorGreen
- Cover MaterialNitrile/PVC - Type C2
- Hose TypePetroleum
- Maximum Temperature140 °F
- Minimum Temperature-40 °F
- Temperature Range-40°F to 140 °F
Overview
Mfr description
BC MARINA 1X125 GREEN REELS