Motion
FLXSTL FUTURA B20 3/4X10 FT GREEN MMOT

CONTINENTAL
FLXSTL FUTURA B20 3/4X10 FT GREEN MMOT

FLXSTL FUTURA B20 3/4X10 FT GREEN MMOT
MI ITEM #14370261
MFR #FLXSTL FUTURA B20 3/4X10 FT GREEN MMOT
Price$500.78/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
FLXSTL FUTURA B20 3/4X10 FT GREEN MMOT

FLXSTL FUTURA B20 3/4X10 FT GREEN MMOT
MI ITEM #14370261
MFR #FLXSTL FUTURA B20 3/4X10 FT GREEN MMOT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$500.78/pc

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    0.7500 in
  • Weight
    5.721 lb

Details

  • Cover Color
    Green
  • Cover Material
    Synthetic Rubber
  • Hose Type
    Petroleum
  • Maximum Temperature
    140 °F
  • Minimum Temperature
    -40 °F
  • Temperature Range
    -40°F to 140 °F

Overview

Mfr description
FLXSTL FUTURA B20 3/4X10 FT GREEN MMOT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought