1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CONTINENTAL
FLXSTL FUTURA B20 3/4X8FT 6IN GREEN MMOT
FLXSTL FUTURA B20 3/4X8FT 6IN GREEN MMOT
MI ITEM #
14370264
MFR #
FLXSTL FUTURA B20 3/4X8FT 6IN GREEN MMOT
Price
$439.81
/pc
Qty
Add to Cart
Previous Page
Home
Hose and Fittings
Hose Products
Industrial Hose
CONTINENTAL FLXSTL FUTURA B20 3/4X8FT 6IN GREEN MMOT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CONTINENTAL
FLXSTL FUTURA B20 3/4X8FT 6IN GREEN MMOT
FLXSTL FUTURA B20 3/4X8FT 6IN GREEN MMOT
MI ITEM #
14370264
MFR #
FLXSTL FUTURA B20 3/4X8FT 6IN GREEN MMOT
Mfr description
FLXSTL FUTURA B20 3/4X8FT 6IN GREEN MMOT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$439
.81
/pc
Add to Cart
Specifications
Dimensions
Nominal Hose Inner
Diameter
0.7500 in
Weight
5.022 lb
Details
Cover Color
Green
Cover Material
Synthetic Rubber
Hose Type
Petroleum
Maximum Temperature
140 °F
Minimum Temperature
-40 °F
Temperature Range
-40°F to 140 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items