Specifications
Dimensions
- Nominal Hose Inner Diameter1.2500 in
- Weight6.397 lb
Details
- Cover ColorBlack
- Cover MaterialNitrile/PVC - Type C2
- Hose TypePetroleum
- Maximum Temperature140 °F
- Minimum Temperature-40 °F
- Temperature Range-40°F to 140 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)