Overview
Mfr description
HOT OILER XR2SN-24X200CL 1 1/2IN
- Extended Life™ Cover
- High Temperature Rating
- 4:1 Safety Factor
Specifications
- Nominal Hose Inner Diameter
- Tube MaterialSynthetic Rubber
- Cover ColorBlack
- Cover MaterialSynthetic Rubber
- Reinforcement Type2 Layer, Braided, Steel Wire
- Product TypeIndustrial Hose
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data