Motion
XR16SC-24X50CL

CONTINENTAL
XR16SC-24X50CL

Hydraulic Hose - Synthetic Rubber Cover
MI ITEM #14370735
MFR #XR16SC-24X50CL
Price$53.18/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
XR16SC-24X50CL

Hydraulic Hose - Synthetic Rubber Cover
MI ITEM #14370735
MFR #XR16SC-24X50CL

Mfr description
XR16SC-24X50CL 100R16SC 1.1/2IN
  • 4:1 Safety Factor
  • Extended Life™ Cover
  • 1/2 Bend Radius
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.18/ft

Specifications

Dimensions

  • Hose Dash Size
    24

Details

  • Cover Color
    Black
  • Cover Material
    Synthetic Rubber
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    21051599
  • Reinforcement Type
    1 Layer, Braided, Steel Wire
  • Tube Material
    Nitrile (NBR)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)