Motion
CLEARWATER FLEXTRA 200 NSF61 3/4X100'

CONTINENTAL
CLEARWATER FLEXTRA 200 NSF61 3/4X100'

CLEARWATER FLEXTRA 200 NSF61 3/4X100'
MI ITEM #14370750
MFR #CLEARWATER FLEXTRA 200 NSF61 3/4X100'
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
CLEARWATER FLEXTRA 200 NSF61 3/4X100'

CLEARWATER FLEXTRA 200 NSF61 3/4X100'
MI ITEM #14370750
MFR #CLEARWATER FLEXTRA 200 NSF61 3/4X100'

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    0.7500 in
  • Weight
    0.533 lb

Details

  • Cover Color
    Blue
  • Cover Material
    EPDM
  • Hose Type
    Food & Beverage
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °F
  • Temperature Range
    -40°F to 212 °F

Overview

Mfr description
CLEARWATER FLEXTRA 200 NSF61 3/4X100'

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought