Motion
CLEARWATER FLEXTRA 200 NSF61 3X100'

CONTINENTAL
CLEARWATER FLEXTRA 200 NSF61 3X100'

CLEARWATER FLEXTRA 200 NSF61 3X100'
Mi Item #14370756
MFR #CLEARWATER FLEXTRA 200 NSF61 3X100'
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
CLEARWATER FLEXTRA 200 NSF61 3X100'

CLEARWATER FLEXTRA 200 NSF61 3X100'
Mi Item #14370756
MFR #CLEARWATER FLEXTRA 200 NSF61 3X100'

Mfr description
CLEARWATER FLEXTRA 200 NSF61 3X100'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    3.0000 in
  • Weight
    2.144 lb

Details

  • Cover Color
    Blue
  • Cover Material
    EPDM
  • Hose Type
    Food & Beverage
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °F
  • Temperature Range
    -40°F to 212 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)