Motion
CLEARWATER SOFTWALL 150 NSF61 3X100'

CONTINENTAL
CLEARWATER SOFTWALL 150 NSF61 3X100'

CLEARWATER SOFTWALL 150 NSF61 3X100'
MI ITEM #14370772
MFR #CLEARWATER SOFTWALL 150 NSF61 3X100'
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
CLEARWATER SOFTWALL 150 NSF61 3X100'

CLEARWATER SOFTWALL 150 NSF61 3X100'
MI ITEM #14370772
MFR #CLEARWATER SOFTWALL 150 NSF61 3X100'

Availability:
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    3.0000 in
  • Weight
    1.145 lb

Details

  • Cover Color
    Blue
  • Cover Material
    EPDM
  • Hose Type
    Food & Beverage
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °F
  • Temperature Range
    -40°F to 212 °F

Overview

Mfr description
CLEARWATER SOFTWALL 150 NSF61 3X100'

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought