1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CONTINENTAL
PREMIUM GARDEN GRN 400BP 5/8X50' GHT DSK
PREMIUM GARDEN GRN 400BP 5/8X50' GHT DSK
MI ITEM #
14370776
MFR #
PREMIUM GARDEN GRN 400BP 5/8X50' GHT DSK
Price
$134.15
/pc
Qty
Add to Cart
Previous Page
Home
Hose and Fittings
Hose Products
Industrial Hose
CONTINENTAL PREMIUM GARDEN GRN 400BP 5/8X50' GHT DSK
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CONTINENTAL
PREMIUM GARDEN GRN 400BP 5/8X50' GHT DSK
PREMIUM GARDEN GRN 400BP 5/8X50' GHT DSK
MI ITEM #
14370776
MFR #
PREMIUM GARDEN GRN 400BP 5/8X50' GHT DSK
Mfr description
PREMIUM GARDEN GRN 400BP 5/8X50' GHT DSK
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$134
.15
/pc
Add to Cart
Specifications
Dimensions
Nominal Hose Inner
Diameter
0.6250 in
Weight
11.65 lb
Details
Cover Color
Green
Cover Material
EPDM
Hose Type
Water
Maximum Temperature
160 °F
Minimum Temperature
-40 °F
Temperature Range
-40°F to 160 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items