Motion
LR16SC-10x50 BOX

CONTINENTAL
LR16SC-10x50 BOX

Hydraulic Hose - 5/8 in ID, 4000 psi Working Pressure, Chloroprene Rubber Cover
MI ITEM #14370796
MFR #LR16SC-10x50 BOX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
LR16SC-10x50 BOX

Hydraulic Hose - 5/8 in ID, 4000 psi Working Pressure, Chloroprene Rubber Cover
MI ITEM #14370796
MFR #LR16SC-10x50 BOX

Mfr description
LR16SC-10X50 BOX 100R16 5/8"
  • Low Temperature Rating
  • 1/2 Bend Radius
  • 4:1 Safety Factor
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Dash Size
    10
  • Nominal Hose Inner Diameter  
    5/8 in

Details

  • Cover Color
    Black
  • Cover Material
    Chloroprene (CR)
  • Hose Covering Material
    Chloroprene Rubber
  • Manufacturer Catalog Number
    21059178
  • Reinforcement Type
    2 Layers, Braided, Steel Wire
  • Tube Material
    Nitrile (NBR)
  • Working Pressure
    4000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)