Overview
Mfr description
PARC5S-16X200CL 100R13/856 R13 1IN
- 4:1 Safety Factor
Specifications
- Nominal Hose Inner Diameter
- Working Pressure5100 psi
- Hose Covering MaterialSynthetic Rubber
- Hose Reinforcement TypeSteel Wire
- Tube MaterialChloroprene (CR)
- Cover ColorBlack
- Cover MaterialSynthetic Rubber
- Manufacturer Catalog Number21059319
- Hose Dash Size16
- Reinforcement Type4 Layers, Spiral, Steel Wire
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data