Motion
P5S-12X200CL

CONTINENTAL
P5S-12X200CL

Hydraulic Hose - 3/4 in ID, 5100 psi Working Pressure, Synthetic Rubber Cover
Mi Item #14370816
MFR #P5S-12X200CL
Price$30.45/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
P5S-12X200CL

Hydraulic Hose - 3/4 in ID, 5100 psi Working Pressure, Synthetic Rubber Cover
Mi Item #14370816
MFR #P5S-12X200CL

Mfr description
P5S-12X200CL 100R13/856 R13 3/4IN
  • 4:1 Safety Factor
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.45/ft

Specifications

Dimensions

  • Hose Dash Size
    12
  • Nominal Hose Inner Diameter  
    3/4 in

Details

  • Cover Color
    Black
  • Cover Material
    Synthetic Rubber
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    21059619
  • Reinforcement Type
    4 Layers, Spiral, Steel Wire
  • Tube Material
    Chloroprene (CR)
  • Working Pressure
    5100 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)