Motion
P5S-20X50CL

CONTINENTAL
P5S-20X50CL

Hydraulic Hose - 1-1/4 in ID, 5100 psi Working Pressure, Synthetic Rubber Cover
MI ITEM #14370825
MFR #P5S-20X50CL
List Price$68.76/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
P5S-20X50CL

Hydraulic Hose - 1-1/4 in ID, 5100 psi Working Pressure, Synthetic Rubber Cover
MI ITEM #14370825
MFR #P5S-20X50CL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$68.76/ft for your price

Overview

Mfr description
P5S-20X50CL 100R13/856 R13 1.1/4IN
  • 4:1 Safety Factor

Specifications

  • Nominal Hose Inner Diameter
  • Working Pressure
    5100 psi
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Type
    Steel Wire
  • Tube Material
    Chloroprene (CR)
  • Cover Color
    Black
  • Cover Material
    Synthetic Rubber
  • Manufacturer Catalog Number
    21059628
  • Hose Dash Size
    20
  • Reinforcement Type
    4 Layers, Spiral, Steel Wire

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought