Motion
LCP6S-06X100CL

CONTINENTAL
LCP6S-06X100CL

Hydraulic Hose - 3/8 in ID, 5100 psi Working Pressure, Chloroprene Rubber Cover
Mi Item #14370873
MFR #LCP6S-06X100CL
Price$19.34/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
LCP6S-06X100CL

Hydraulic Hose - 3/8 in ID, 5100 psi Working Pressure, Chloroprene Rubber Cover
Mi Item #14370873
MFR #LCP6S-06X100CL

Mfr description
LCP6S-06X100CL 100R15/856 R15 3/8IN
  • Low Temperature Rating
  • 1/2 Bend Radius
  • 4:1 Safety Factor
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.34/ft

Specifications

Dimensions

  • Hose Dash Size
    6
  • Nominal Hose Inner Diameter  
    3/8 in

Details

  • Cover Color
    Black
  • Cover Material
    Chloroprene (CR)
  • Hose Covering Material
    Chloroprene Rubber
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    21065563
  • Reinforcement Type
    4 Layers, Spiral, Steel Wire
  • Tube Material
    Nitrile (NBR)
  • Working Pressure
    5100 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)