Motion
LCP4S-16X50CL

CONTINENTAL
LCP4S-16X50CL

Hydraulic Hose - 1 in ID, 4100 psi Working Pressure, Synthetic Rubber Cover
Mi Item #14370881
MFR #LCP4S-16X50CL
Price$32.62/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
LCP4S-16X50CL

Hydraulic Hose - 1 in ID, 4100 psi Working Pressure, Synthetic Rubber Cover
Mi Item #14370881
MFR #LCP4S-16X50CL

Mfr description
LCP4S-16X50CL 100R12/856 R12 1IN
  • Low Temperature Rating
  • 1/2 Bend Radius
  • 4:1 Safety Factor
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.62/ft

Specifications

Dimensions

  • Hose Dash Size
    16
  • Nominal Hose Inner Diameter  
    1 in

Details

  • Cover Color
    Black
  • Cover Material
    Synthetic Rubber
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    21065572
  • Reinforcement Type
    4 Layers, Spiral, Steel Wire
  • Tube Material
    Synthetic Rubber
  • Working Pressure
    4100 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)