Motion
LCP3-06x250RL

CONTINENTAL
LCP3-06x250RL

Hydraulic Hose - 3/8 in ID, 3250 psi Working Pressure, Chloroprene Rubber Cover
MI ITEM #14370907
MFR #LCP3-06x250RL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
LCP3-06x250RL

Hydraulic Hose - 3/8 in ID, 3250 psi Working Pressure, Chloroprene Rubber Cover
MI ITEM #14370907
MFR #LCP3-06x250RL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LCP3-06X250RL ARCTIC 100R17 3/8"
  • Low Temperature Rating
  • 1/2 Bend Radius
  • 4:1 Safety Factor

Specifications

  • Nominal Hose Inner Diameter
  • Working Pressure
    3250 psi
  • Hose Covering Material
    Chloroprene Rubber
  • Tube Material
    Nitrile (NBR)
  • Cover Color
    Black
  • Cover Material
    Chloroprene (CR)
  • Manufacturer Catalog Number
    21067739
  • Hose Dash Size
    6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought