Overview
Mfr description
ABS MCP4S-32X200CL 100R12/856 R12 2
- ABS Certified
- 1/2 Bend Radius
- Constant Pressure Rating
Specifications
- Nominal Hose Inner Diameter
- Working Pressure4100 psi
- Hose Covering MaterialSynthetic Rubber
- Hose Reinforcement TypeSteel Wire
- Tube MaterialSynthetic Rubber
- Cover ColorBlack
- Cover MaterialSynthetic Rubber
- Manufacturer Catalog Number21069124
- Hose Dash Size32
- Reinforcement Type4 Layers, Spiral, Steel Wire
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data