Motion
ABS MCP6S-10X200CL

CONTINENTAL
ABS MCP6S-10X200CL

Hydraulic Hose - 5/8 in ID, 6100 psi Working Pressure, Synthetic Rubber Cover
MI ITEM #14370946
MFR #ABS MCP6S-10X200CL
List Price$28.74/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
ABS MCP6S-10X200CL

Hydraulic Hose - 5/8 in ID, 6100 psi Working Pressure, Synthetic Rubber Cover
MI ITEM #14370946
MFR #ABS MCP6S-10X200CL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28.74/ft for your price

Overview

Mfr description
ABS MCP6S-10X200CL 100R15/856 R15 5/8IN
  • ABS Certified
  • 1/2 Bend Radius
  • 4:1 Safety Factor
  • Constant Pressure Rating

Specifications

  • Nominal Hose Inner Diameter
  • Working Pressure
    6100 psi
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Type
    Steel Wire
  • Tube Material
    Synthetic Rubber
  • Cover Color
    Black
  • Cover Material
    Synthetic Rubber
  • Manufacturer Catalog Number
    21069137
  • Hose Dash Size
    10
  • Reinforcement Type
    4 Layers, Spiral, Steel Wire

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought