Overview
Mfr description
CHEMONE BLK 200WP 4X400'
Specifications
- Hose TypeChemical
- Nominal Hose Inner Diameter
- Weight2.408 lb
- Cover ColorBlack
- Maximum Temperature250 °F
- Cover MaterialEPDM
- Minimum Temperature-40 °F
- Temperature Range-40°F to 250 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data