Overview
Mfr description
INSTAGRIP 300 GREEN 3/4X250' REELS
Specifications
- Hose TypeAir & Multipurpose
- Nominal Hose Inner Diameter
- Weight0.299 lb
- Cover ColorGreen
- Maximum Temperature210 °F
- Cover MaterialSynthetic Rubber
- Minimum Temperature-40 °F
- Temperature Range-40°F to 210 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data