Motion
REDWING VERSABRAID RED 1x100'

CONTINENTAL
REDWING VERSABRAID RED 1x100'

REDWING VERSABRAID RED 1x100'
MI ITEM #14371065
MFR #REDWING VERSABRAID RED 1x100'
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
REDWING VERSABRAID RED 1x100'

REDWING VERSABRAID RED 1x100'
MI ITEM #14371065
MFR #REDWING VERSABRAID RED 1x100'

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    1.0000 in
  • Weight
    0.589 lb

Details

  • Cover Color
    Red
  • Cover Material
    Nitrile/PVC - Type C2
  • Hose Type
    Petroleum
  • Maximum Temperature
    140 °F
  • Minimum Temperature
    -30 °F
  • Temperature Range
    -30°F to 140 °F

Overview

Mfr description
REDWING VERSABRAID RED 1X100'

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought