Overview
Mfr description
XCP6S-32X50CL 100R15/856 R15 2IN
- Extended Life™ Cover
- Constant Pressure Rating
- 1/2 Bend Radius
- 4:1 Safety Factor
- U.S. Coast Guard Certified
Specifications
- Nominal Hose Inner Diameter
- Working Pressure6100 psi
- Hose Covering MaterialSynthetic Rubber
- Hose Reinforcement TypeSteel Wire
- Tube MaterialSynthetic Rubber
- Cover ColorBlack
- Cover MaterialSynthetic Rubber
- Manufacturer Catalog Number21092614
- Hose Dash Size32
- Reinforcement Type4 Layers, Spiral, Steel Wire
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data