Motion
XR16SC-48X200CL

CONTINENTAL
XR16SC-48X200CL

Hydraulic Hose - 3 in ID, 1000 psi Working Pressure, Synthetic Rubber Cover
MI ITEM #14371078
MFR #XR16SC-48X200CL
List Price$101.33/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
XR16SC-48X200CL

Hydraulic Hose - 3 in ID, 1000 psi Working Pressure, Synthetic Rubber Cover
MI ITEM #14371078
MFR #XR16SC-48X200CL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$101.33/ft for your price

Overview

Mfr description
XR16SC-48X200CL 3 IN
  • Extended Life™ Cover
  • 4:1 Safety Factor

Specifications

  • Nominal Hose Inner Diameter
  • Working Pressure
    1000 psi
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Type
    Steel Wire
  • Tube Material
    Nitrile (NBR)
  • Cover Color
    Black
  • Cover Material
    Synthetic Rubber
  • Manufacturer Catalog Number
    21092847
  • Hose Dash Size
    48
  • Reinforcement Type
    2 Layers, Braided, Steel Wire

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought