Motion
ULTRABRAID BULL HOSE 2.1/2x100 FT

CONTINENTAL
ULTRABRAID BULL HOSE 2.1/2x100 FT

ULTRABRAID BULL HOSE 2.1/2x100 FT
MI ITEM #14371139
MFR #ULTRABRAID BULL HOSE 2.1/2x100 FT
List Price$34.77/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
ULTRABRAID BULL HOSE 2.1/2x100 FT

ULTRABRAID BULL HOSE 2.1/2x100 FT
MI ITEM #14371139
MFR #ULTRABRAID BULL HOSE 2.1/2x100 FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$34.77/ft for your price

Overview

Mfr description
ULTRABRAID BULL HOSE 2.1/2X100 FT

Specifications

  • Hose Type
    Air & Multipurpose
  • Nominal Hose Inner Diameter
  • Weight
    3.769 lb
  • Cover Color
    Black
  • Maximum Temperature
    302 °F
  • Cover Material
    Chlorinated Polyethylene (CPE)
  • Minimum Temperature
    -40 °F
  • Temperature Range
    -40°F to 302 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought