Overview
Mfr description
FLXSTL EPDM-20 STEAM RED 1/2" REEL
Specifications
- Hose TypeSteam
- Nominal Hose Inner Diameter
- Weight0.433 lb
- Cover ColorRed
- Maximum Temperature450 °F
- Cover MaterialSynthetic Rubber
- Minimum Temperature-40 °F
- Temperature Range-40°F to 450 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data