Motion
FLEXSTEEL EPDM-20 1X100' BLK 250PSI

CONTINENTAL
FLEXSTEEL EPDM-20 1X100' BLK 250PSI

FLEXSTEEL EPDM-20 1X100' BLK 250PSI
MI ITEM #14371186
MFR #FLEXSTEEL EPDM-20 1X100' BLK 250PSI
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
FLEXSTEEL EPDM-20 1X100' BLK 250PSI

FLEXSTEEL EPDM-20 1X100' BLK 250PSI
MI ITEM #14371186
MFR #FLEXSTEEL EPDM-20 1X100' BLK 250PSI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FLEXSTEEL EPDM-20 1X100' BLK 250PSI

Specifications

  • Hose Type
    Steam
  • Nominal Hose Inner Diameter
  • Weight
    0.988 lb
  • Cover Color
    Black
  • Maximum Temperature
    450 °F
  • Cover Material
    Synthetic Rubber
  • Minimum Temperature
    -40 °F
  • Temperature Range
    -40°F to 450 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought