Overview
Mfr description
SR2SN-10X80MRL 100R2AT/2SN 5/8
Specifications
- Nominal Hose Inner Diameter
- Working Pressure3625 psi
- Hose Covering MaterialChloroprene Rubber
- Manufacturer Catalog Number21118017
- Hose Dash Size10
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data