Overview
Mfr description
XR16SC-10X80MRL X-LIFE100R16
- Extended Life™ Cover
- 4:1 Safety Factor
Specifications
- Nominal Hose Inner Diameter
- Working Pressure4000 psi
- Cover ColorBlack
- Manufacturer Catalog Number21118022
- Hose Dash Size10
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data