Overview
Mfr description
PREMIER 1-1/4X14' ULTRA
Specifications
- Hose TypePetroleum
- Nominal Hose Inner Diameter
- Weight5.108 lb
- Cover ColorBlack
- Maximum Temperature140 °F
- Cover MaterialNitrile/PVC - Type C2
- Minimum Temperature-40 °F
- Temperature Range-40°F to 140 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data