Overview
Mfr description
1X50 FXF BLK CRMP STM 250WP
Specifications
- Hose TypeSteam
- Nominal Hose Inner Diameter
- Cover ColorBlack
- Cover MaterialSynthetic Rubber
- Maximum Temperature450 °F
- Minimum Temperature-40 °F
- Temperature Range-40°F to 450 °F
- Weight52.348 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data