Motion
1X50 MXM RED CRMP STM 250WP

CONTINENTAL
1X50 MXM RED CRMP STM 250WP

1X50 MXM RED CRMP STM 250WP
Mi Item #14371199
MFR #1X50 MXM RED CRMP STM 250WP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
1X50 MXM RED CRMP STM 250WP

1X50 MXM RED CRMP STM 250WP
Mi Item #14371199
MFR #1X50 MXM RED CRMP STM 250WP

Mfr description
1X50 MXM RED CRMP STM 250WP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    1.0000 in
  • Weight
    50.341 lb

Details

  • Cover Color
    Red
  • Cover Material
    Synthetic Rubber
  • Hose Type
    Steam
  • Maximum Temperature
    450 °F
  • Minimum Temperature
    -40 °F
  • Temperature Range
    -40°F to 450 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)