Overview
Mfr description
COLD FLEX BLU 3/4X100'
Specifications
- Hose TypeWater
- Nominal Hose Inner Diameter
- Weight0.168 lb
- Cover ColorClear / Blue
- Maximum Temperature158 °F
- Cover MaterialPVC
- Minimum Temperature-65 °F
- Temperature Range-65°F to 158 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data