Overview
Mfr description
FLXSTL EPDM-20 3/4X50' MXF CRMP STM
Specifications
- Hose TypeSteam
- Nominal Hose Inner Diameter
- Cover ColorBlack
- Cover MaterialSynthetic Rubber
- Maximum Temperature450 °F
- Minimum Temperature-40 °F
- Temperature Range-40°F to 450 °F
- Weight29.148 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data