Motion
FLXSTL EPDM-20 3/4x50' MXF RED CRMP STM

CONTINENTAL
FLXSTL EPDM-20 3/4x50' MXF RED CRMP STM

FLXSTL EPDM-20 3/4x50' MXF RED CRMP STM
MI ITEM #14371223
MFR #FLXSTL EPDM-20 3/4x50' MXF RED CRMP STM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
FLXSTL EPDM-20 3/4x50' MXF RED CRMP STM

FLXSTL EPDM-20 3/4x50' MXF RED CRMP STM
MI ITEM #14371223
MFR #FLXSTL EPDM-20 3/4x50' MXF RED CRMP STM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FLXSTL EPDM-20 3/4X50' MXF RED CRMP STM

Specifications

  • Hose Type
    Steam
  • Nominal Hose Inner Diameter
  • Cover Color
    Red
  • Cover Material
    Synthetic Rubber
  • Maximum Temperature
    450 °F
  • Minimum Temperature
    -40 °F
  • Temperature Range
    -40°F to 450 °F
  • Weight
    28.297 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought