Overview
Mfr description
SR2SN-06X140MRL 100R2AT/2SN 3/8
Specifications
- Nominal Hose Inner Diameter
- Working Pressure5075 psi
- Hose Covering MaterialChloroprene Rubber
- Manufacturer Catalog Number21133695
- Hose Dash Size6
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data