Specifications
Dimensions
- Hose Dash Size8
- Nominal Hose Inner Diameter1/2 in
Details
- Hose Covering MaterialChloroprene Rubber
- Manufacturer Catalog Number21133696
- Working Pressure4000 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)