Overview
Mfr description
SR2SN-12X60MRL 100R2AT/2SN 3/4
Specifications
- Nominal Hose Inner Diameter
- Working Pressure3100 psi
- Hose Covering MaterialChloroprene Rubber
- Manufacturer Catalog Number21133697
- Hose Dash Size12
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data