Overview
Mfr description
SANI-WASH SUPREME WHI 300WP 3/4X50 C/T
Specifications
- Hose TypeFood & Beverage
- Nominal Hose Inner Diameter
- Weight0.41 lb
- Cover ColorWhite
- Maximum Temperature210 °F
- Cover MaterialEPDM
- Minimum Temperature-40 °F
- Temperature Range-40°F to 210 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data