Specifications
Dimensions
- Hose Dash Size4
- Nominal Hose Inner Diameter1/4 in
Details
- Hose Covering MaterialChloroprene Rubber
- Manufacturer Catalog Number21135958
- Working Pressure5800 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)