Overview
Mfr description
XR16SC-48X100CL 100R16SC 3INCH
- Extended Life™ Cover
- 4:1 Safety Factor
Specifications
- Nominal Hose Inner Diameter
- Working Pressure1000 psi
- Hose Covering MaterialSynthetic Rubber
- Hose Reinforcement TypeSteel Wire
- Tube MaterialNitrile (NBR)
- Cover ColorBlack
- Cover MaterialSynthetic Rubber
- Manufacturer Catalog Number21140534
- Hose Dash Size48
- Reinforcement Type2 Layers, Braided, Steel Wire
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data