Overview
Mfr description
BLUE HORNET XF BLU/BLK 4X100'
Specifications
- Hose TypeWater
- Nominal Hose Inner Diameter
- Weight1.7 lb
- Cover ColorBlack / Blue Helix
- Maximum Temperature180 °F
- Cover MaterialElastomer
- Minimum Temperature-40 °F
- Temperature Range-40°F to 180 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data