Motion
XR7-02x330CL

CONTINENTAL
XR7-02x330CL

Hydraulic Hose - 1/8 in ID, 3050 psi Working Pressure, Polyurethane Cover
Mi Item #14371336
MFR #XR7-02x330CL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
XR7-02x330CL

Hydraulic Hose - 1/8 in ID, 3050 psi Working Pressure, Polyurethane Cover
Mi Item #14371336
MFR #XR7-02x330CL

Mfr description
XR7-02X330CL 100R7 1/8''
  • 4:1 Safety Factor
  • 1/2 Bend Radius
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Dash Size
    2
  • Nominal Hose Inner Diameter  
    1/8 in

Details

  • Cover Color
    Black
  • Cover Material
    Polyurethane
  • Hose Covering Material
    Polyurethane
  • Hose Reinforcement Type
    Textile
  • Manufacturer Catalog Number
    21151332
  • Reinforcement Type
    Braided Synthetic Fibers
  • Tube Material
    Polyester
  • Working Pressure
    3050 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)