Motion
XR7-05x330CL

CONTINENTAL
XR7-05x330CL

Hydraulic Hose - 5/16 in ID, 2750 psi Working Pressure, Polyurethane Cover
MI ITEM #14371339
MFR #XR7-05x330CL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
XR7-05x330CL

Hydraulic Hose - 5/16 in ID, 2750 psi Working Pressure, Polyurethane Cover
MI ITEM #14371339
MFR #XR7-05x330CL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
XR7-05X330CL 100R7 5/16''
  • 4:1 Safety Factor
  • 1/2 Bend Radius

Specifications

  • Nominal Hose Inner Diameter
  • Working Pressure
    2750 psi
  • Hose Covering Material
    Polyurethane
  • Hose Reinforcement Type
    Textile
  • Tube Material
    Polyester
  • Cover Color
    Black
  • Cover Material
    Polyurethane
  • Manufacturer Catalog Number
    21151335
  • Hose Dash Size
    5
  • Reinforcement Type
    Braided Synthetic Fibers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought